Add More Items
View All Quick Selects
Below you can add an image for 'threaded coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2X1 1/8 Close Galvanized Nipple
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$128.43
Per 100
Threaded Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4 In Hub Size, 0.12 LB/Ea
$1,055.78
Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 0.08 LB/Ea
$971.81
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
$1,044.92
Sealing Locknut, Zinc Plated, Steel, 2 In Trade Size, 0.09 LB/Ea
$1,117.59
Standard Radius Elbow, 3/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 In Bend Radius, External Threaded Connection, 109 LB/100
$1,066.98
3/4X90 Galvanized Elbows
Standard Radius Elbow, 1 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 189 LB/100
$1,627.72
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
3/4X2 Galvanized Nipple
$195.16
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 90 ° Connection Orientation, 9.5 In Bend Radius, Threaded Connection, 286 LB/100
$1,834.88
2X90 Emt Elbow
1/2X2 Galvanized Nipple
$169.85
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
$1,520.76
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
$2,574.68
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
$354.86
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
$1,484.50
Sealing Locknut, Zinc Plated, Steel, 3/4 In Trade Size, 0.02 LB/Ea
$289.56
20
Popularity
Default